- Single Row Angular Contact Bearing, 180 mm ID x 320 mm OD x 52 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° Contact Angle
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Internal Design | Universal Mounting |
| Special Features | Zero Clearance When Using Back-to-Back or Face-to-Face Mounting |
| Radial Internal Clearance | Normal |
| Lubricant | Oil Preservative |
| Outer Ring Width | 52 mm |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| Ball Material | Steel |
| Rows of Balls | Single |
| Bearing Type | Angular Contact |
| Preload Level | None |
| Precision | Standard |
| Inner Ring Width | 52 mm |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Width | 52.000 mm |
| No. in Set | Single Bearing |
| Material | Steel |
| Cage Type | Metal |
| I.D. | 180 mm |
| Locking Device | No Locking Device |
| Cage Material | Brass/Bronze |
| icNumber | 7696058 |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 40° |
| O.D. | 320 mm |
| Capacity | Standard Capacity |
| Origin | Single Row Angular Contact |
| Weight | 41.666 LB |
| EAN or UPC | 4012801572149 |

