- Angular Contact Bearing Type
- 15 mm Inner Diameter
- 42 mm Outer Diameter
- 13 mm Width
| Static Load Rating [Max] | 7200 N |
| icNumber | 7696685 |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| O.D. | 42 mm |
| Cage Type | Plastic |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Contact Angle | 40° |
| Dynamic Load Rating | 14200 N |
| Seal Material | None |
| Cage Material | Polyamide (Molded Nylon) |
| Origin | Single Row Angular Contact |
| Locking Device | No Locking Device |
| Outer Ring Width | 13 mm |
| I.D. | 15 mm |
| Precision | Standard |
| Preload Level | None |
| Corner Radius [Min] | 1 mm |
| Inner Ring Width | 13 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Rows of Balls | Single |
| Material | Steel |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 13.000 mm |
| Ball Material | Steel |
| Limiting Speed - Oil | 22200 rpm |
| Weight | 0.198 LB |
| EAN or UPC | 4054372871801 |

