- Angular Contact Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 21 mm Width
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 43000 N |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Inner Ring Width | 21 mm |
| Rows of Balls | Single |
| Contact Angle | 40° |
| Cage Material | Polyamide (Molded Nylon) |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Fillet Radius | 1.5 mm |
| Outer Ring Width | 21 mm |
| Seal Type | Unsealed |
| O.D. | 80 mm |
| Preload Level | None |
| Ball Material | Steel |
| Inch/Metric | Metric |
| icNumber | 7695892 |
| Cage Type | Plastic |
| Enclosure | Open |
| Limiting Speed - Grease | 9500 rpm |
| Material | Steel |
| Corner Radius [Min] | 1.5 mm |
| Static Load Rating [Max] | 27500 N |
| I.D. | 35 mm |
| Bearing Type | Angular Contact |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 10800 rpm |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Width | 21.000 mm |
| Origin | Single Row Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.994 LB |
| EAN or UPC | 4012801166430 |

