- Angular Contact Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| Bore Type | Round Bore |
| I.D. | 40 mm |
| Ball Material | Steel |
| Static Load Rating [Max] | 34500 N |
| Limiting Speed - Oil | 8500 rpm |
| Dynamic Load Rating | 50000 N |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Preload Level | None |
| No. in Set | Single Bearing |
| Cage Material | Polyamide (Molded Nylon) |
| Inner Ring Width | 23 mm |
| Outer Ring Width | 23 mm |
| Limiting Speed - Grease | 8500 rpm |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Internal Design | Universal Mounting |
| Origin | Single Row Angular Contact |
| Precision | Standard |
| icNumber | 7695833 |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Width | 23.000 mm |
| Enclosure | Open |
| Rows of Balls | Single |
| Fillet Radius | 1.5 mm |
| Locking Device | No Locking Device |
| Material | Steel |
| Cage Type | Plastic |
| Contact Angle | 40° |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| O.D. | 90 mm |
| Seal Material | None |
| Weight | 1.448 LB |
| EAN or UPC | 4012801166492 |

