- Angular Contact Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| Enclosure | Open |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 50000 N |
| Cage Type | Plastic |
| Dynamic Load Rating | 75000 N |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Bearing Type | Angular Contact |
| Material | Steel |
| Width | 27.000 mm |
| O.D. | 110 mm |
| Inner Ring Width | 27 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Corner Radius [Min] | 2 mm |
| Precision | Standard |
| icNumber | 7695834 |
| O.D. Type | Straight |
| Limiting Speed - Oil | 7600 rpm |
| Origin | Single Row Angular Contact |
| Contact Angle | 40° |
| Outer Ring Width | 27 mm |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Fillet Radius | 2 mm |
| Locking Device | No Locking Device |
| I.D. | 50 mm |
| Seal Material | None |
| Cage Material | Polyamide (Molded Nylon) |
| Bore Type | Round Bore |
| Weight | 2.315 LB |
| EAN or UPC | 4012801166577 |

