Skip to content Skip to navigation menu
Angular Contact Ball Bearing

7311-B-XL-TVP-UA

Angular Contact Ball Bearing
Item #100760075
  • Angular Contact Bearing Type
  • 55 mm Inner Diameter
  • 120 mm Outer Diameter
  • 29 mm Width
Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing Type
  • 55 mm Inner Diameter
  • 120 mm Outer Diameter
  • 29 mm Width
Seal Type Unsealed
Material Steel
Cage Material Polyamide (Molded Nylon)
Precision Standard
Fillet Radius 2 mm
Preload Level None
I.D. 55 mm
Enclosure Open
Dynamic Load Rating 86000 N
Seal Material None
Inch/Metric Metric
Rows of Balls Single
Contact Angle 40°
Origin Single Row Angular Contact
Locking Device No Locking Device
Limiting Speed - Grease 6300 rpm
Ball Material Steel
Outer Ring Width 29 mm
Precision Level Standard (ABEC 1)
Inner Ring Width 29 mm
Bearing Type Angular Contact
Cage Type Plastic
Radial Internal Clearance Normal
Width 29.000 mm
Capacity Standard Capacity
Internal Design Universal Mounting
No. in Set Single Bearing
O.D. 120 mm
O.D. Type Straight
Bore Type Round Bore
Lubricant Oil Preservative
Limiting Speed - Oil 7000 rpm
Static Load Rating [Max] 61000 N
Corner Radius [Min] 2 mm
Snap Ring No Snap Ring
Radial Internal Clearance Specification Normal Clearance
icNumber 7695843
Weight 3.0 LB
EAN or UPC 4012801166621
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison