- Angular Contact Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 50 mm Width
| Enclosure | Open |
| Dynamic Load Rating | 232000 N |
| Capacity | Standard Capacity |
| Width | 50.000 mm |
| Cage Type | Plastic |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Material | Steel |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Precision | Standard |
| Contact Angle | 40° |
| Static Load Rating [Max] | 245000 N |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 110 mm |
| Lubricant | Oil Preservative |
| Bearing Type | Angular Contact |
| No. in Set | Single Bearing |
| Outer Ring Width | 50 mm |
| Limiting Speed - Oil | 3400 rpm |
| icNumber | 7695996 |
| O.D. | 240 mm |
| Seal Material | None |
| Inner Ring Width | 50 mm |
| Rows of Balls | Single |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance | Normal |
| Cage Material | Polyamide (Molded Nylon) |
| Preload Level | None |
| Seal Type | Unsealed |
| Internal Design | Universal Mounting |
| Bore Type | Round Bore |
| Fillet Radius | 3 mm |
| Weight | 22.26 LB |
| EAN or UPC | 4012801207928 |

