- Angular Contact Bearing Type
- 40 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| Dynamic Load Rating | 75000 N |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Angular Contact |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Internal Design | Universal Mounting |
| No. in Set | Single Bearing |
| O.D. | 110 mm |
| Inch/Metric | Metric |
| icNumber | 7695921 |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Angular Contact |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 50000 N |
| Precision | Standard |
| Contact Angle | 40° |
| Material | Steel |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 9900 rpm |
| O.D. Type | Straight |
| Corner Radius [Min] | 2 mm |
| Width | 27.000 mm |
| Seal Material | None |
| I.D. | 40 mm |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 27 mm |
| Cage Material | Brass/Bronze |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Rows of Balls | Single |
| Inner Ring Width | 27 mm |
| Weight | 3.141 LB |
| EAN or UPC | 4012801166669 |

