- Angular Contact Bearing Type
- 80 mm Inner Diameter
- 200 mm Outer Diameter
- 48 mm Width
| Static Load Rating [Max] | 153000 N |
| Dynamic Load Rating | 180000 N |
| O.D. | 200 mm |
| I.D. | 80 mm |
| Bearing Type | Angular Contact |
| Width | 48.000 mm |
| Inch/Metric | Metric |
| icNumber | 7696057 |
| Weight | 17.345 LB |
| EAN or UPC | 4012801284417 |

