- Thrust Angular Contact Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
| O.D. | 47 mm |
| Static Load Rating [Max] | 38000 N |
| Bearing Type | Thrust Angular Contact |
| Dynamic Load Rating | 19100 N |
| I.D. | 20 mm |
| Inch/Metric | Metric |
| Weight | 0.277 LB |
| EAN or UPC | 4012801016483 |

