- 150 mm Sleeve Bore x 140 mm Long
- Removal Nut KM36
- Use w/Bearing Series 2300K, 22300K, 23200K
- 160 mm Bearing Bore
| Thread Size | M180 |
| Sleeve Taper | 1:12 |
| Threads per Inch | N/A |
| Sleeve Bore | 150 mm |
| Length | 140.000 mm |
| Thread Pitch | 3 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Withdrawal Nut | KM36 |
| Bearing Bore | 160 mm |
| Weight | 10.692 LB |
| EAN or UPC | 4012801307284 |

