- Withdrawal Sleeve
- 160 mm Sleeve Bore
| Sleeve Taper | 1:12 |
| Length | 146.000 mm |
| Thread Size | M190 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Pitch | 3 mm |
| Bearing Bore | 170 mm |
| Sleeve Bore | 160 mm |
| Threads per Inch | N/A |
| Withdrawal Nut | KM38 |
| Weight | 11.618 LB |
| EAN or UPC | 4012801307314 |

