- Withdrawal Sleeve
- 190 mm Sleeve Bore
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Pitch | N/A |
| Sleeve Bore | 190 mm |
| Length | 170.000 mm |
| Sleeve Taper | 1:12 |
| Bearing Bore | 200 mm |
| Thread Size | TR220 |
| Withdrawal Nut | HM44T |
| Threads per Inch | N/A |
| Weight | 16.754 LB |
| EAN or UPC | 4012801208543 |

