- Withdrawal Sleeve
- 220 mm Sleeve Bore
| Threads per Inch | N/A |
| Thread Size | TR240 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Length | 181.000 mm |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | HM48T |
| Sleeve Bore | 220 mm |
| Thread Pitch | N/A |
| Bearing Bore | 220 mm |
| Weight | 29.64 LB |
| EAN or UPC | 4012801307383 |

