- 240 mm Sleeve Bore x 205 mm Long
- Removal Nut HM58T
- Use w/Bearing Series 2300K, 22300K, 23200K
- 260 mm Bearing Bore
| Bearing Bore | 260 mm |
| Sleeve Bore | 240 mm |
| Thread Pitch | N/A |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Size | TR290 |
| Sleeve Taper | 1:12 |
| Length | 205.000 mm |
| Withdrawal Nut | HM58T |
| Threads per Inch | N/A |
| Weight | 42.978 LB |
| EAN or UPC | 4012801307420 |

