- Withdrawal Sleeve
- 280 mm Sleeve Bore
| Sleeve Bore | 280 mm |
| Threads per Inch | N/A |
| Thread Pitch | N/A |
| Sleeve Taper | 1:12 |
| Length | 212.000 mm |
| Bearing Bore | 280 mm |
| Thread Size | TR310 |
| Withdrawal Nut | HM62T |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Weight | 48.06 LB |
| EAN or UPC | 4012801307451 |

