- 145 mm Sleeve Bore x 90 mm Long
- Removal Nut KM31
- Use w/Bearing Series 24000K30 Series
- 150 mm Bearing Bore
| Threads per Inch | N/A |
| Sleeve Taper | 1:30 |
| Withdrawal Nut | KM31 |
| Sleeve Bore | 145 mm |
| Thread Pitch | 3 mm |
| Bearing Bore | 150 mm |
| Length | 90.000 mm |
| Thread Size | M155 |
| Bearing Series | 24000K30 Series |
| Weight | 2.425 LB |
| EAN or UPC | 4012801307499 |

