- 170 mm Sleeve Bore x 116 mm Long
- Removal Nut KM38
- Use w/Bearing Series 24000K30 Series
- 180 mm Bearing Bore
| Thread Pitch | 3 mm |
| Thread Size | M190 |
| Length | 116.000 mm |
| Withdrawal Nut | KM38 |
| Sleeve Taper | 1:30 |
| Threads per Inch | N/A |
| Sleeve Bore | 170 mm |
| Bearing Bore | 180 mm |
| Bearing Series | 24000K30 Series |
| Weight | 7.004 LB |
| EAN or UPC | 4012801307536 |

