- Withdrawal Sleeve
- 190 mm Sleeve Bore
| Bearing Series | 24000K30 Series |
| Threads per Inch | N/A |
| Length | 127.000 mm |
| Sleeve Bore | 190 mm |
| Bearing Bore | 200 mm |
| Thread Pitch | N/A |
| Thread Size | TR210 |
| Sleeve Taper | 1:30 |
| Withdrawal Nut | HM42T |
| Weight | 8.664 LB |
| EAN or UPC | 4012801208574 |

