- 125 mm Sleeve Bore x 94 mm Long
- Removal Nut KM28
- Use w/Bearing Series 24100K30 Series
- 130 mm Bearing Bore
| Sleeve Taper | 1:30 |
| Length | 94.000 mm |
| Withdrawal Nut | KM28 |
| Thread Pitch | 2 mm |
| Bearing Bore | 130 mm |
| Threads per Inch | N/A |
| Thread Size | M140 |
| Bearing Series | 24100K30 Series |
| Sleeve Bore | 125 mm |
| Weight | 2.469 LB |
| EAN or UPC | 4012801307680 |

