- Withdrawal Sleeve
- 160 mm Sleeve Bore
| Bearing Bore | 170 mm |
| Bearing Series | 24100K30 Series |
| Sleeve Bore | 160 mm |
| Withdrawal Nut | KM36 |
| Thread Size | M180 |
| Sleeve Taper | 1:30 |
| Length | 125.000 mm |
| Thread Pitch | 3 mm |
| Threads per Inch | N/A |
| Weight | 7.164 LB |
| EAN or UPC | 4012801307703 |

