- Withdrawal Sleeve
- 170 mm Sleeve Bore
| Thread Size | M190 |
| Length | 134.000 mm |
| Threads per Inch | N/A |
| Bearing Bore | 180 mm |
| Thread Pitch | 3 mm |
| Sleeve Taper | 1:30 |
| Sleeve Bore | 170 mm |
| Withdrawal Nut | KM38 |
| Bearing Series | 24100K30 Series |
| Weight | 8.201 LB |
| EAN or UPC | 4012801307710 |

