- Withdrawal Sleeve
- 190 mm Sleeve Bore
| Bearing Series | 24100K30 Series |
| Sleeve Taper | 1:30 |
| Bearing Bore | 200 mm |
| Withdrawal Nut | HM42T |
| Thread Pitch | N/A |
| Thread Size | TR210 |
| Sleeve Bore | 190 mm |
| Length | 158.000 mm |
| Threads per Inch | N/A |
| Weight | 11.023 LB |
| EAN or UPC | 4012801307734 |

