- Withdrawal Sleeve
- 220 mm Sleeve Bore
| Thread Size | TR230 |
| Bearing Bore | 220 mm |
| Length | 170.000 mm |
| Bearing Series | 24100K30 Series |
| Sleeve Taper | 1:30 |
| Threads per Inch | N/A |
| Sleeve Bore | 220 mm |
| Withdrawal Nut | HM46T |
| Thread Pitch | N/A |
| Weight | 22.486 LB |
| EAN or UPC | 4012801307741 |

