- 260 mm Sleeve Bore x 202 mm Long
- Removal Nut HM60T
- Use w/Bearing Series 24100K30 Series
- 280 mm Bearing Bore
| Sleeve Taper | 1:30 |
| Bearing Bore | 280 mm |
| Sleeve Bore | 260 mm |
| Withdrawal Nut | HM60T |
| Thread Size | TR300 |
| Thread Pitch | N/A |
| Length | 202.000 mm |
| Bearing Series | 24100K30 Series |
| Threads per Inch | N/A |
| Weight | 37.235 LB |
| EAN or UPC | 4012801307765 |

