- Withdrawal Sleeve
- 150 mm Sleeve Bore
| Sleeve Taper | 1:12 |
| Withdrawal Nut | KM34 |
| Threads per Inch | N/A |
| Thread Pitch | 3 mm |
| Bearing Bore | 160 mm |
| Bearing Series | 21300K Series, 23000K Series |
| Sleeve Bore | 150 mm |
| Length | 77.000 mm |
| Thread Size | M170 |
| Weight | 4.651 LB |
| EAN or UPC | 4012801208611 |

