- Withdrawal Sleeve
- 190 mm Sleeve Bore
| Thread Pitch | N/A |
| Bearing Series | 21300K Series, 23000K Series |
| Withdrawal Nut | HML43T |
| Bearing Bore | 200 mm |
| Sleeve Bore | 190 mm |
| Sleeve Taper | 1:12 |
| Thread Size | TR215 |
| Length | 102.000 mm |
| Threads per Inch | N/A |
| Weight | 8.386 LB |
| EAN or UPC | 4012801208635 |

