- Withdrawal Sleeve
- 260 mm Sleeve Bore
| Bearing Bore | 260 mm |
| Withdrawal Nut | HML56T |
| Thread Size | TR280 |
| Thread Pitch | N/A |
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Length | 128.000 mm |
| Bearing Series | 21300K Series, 23000K Series |
| Sleeve Bore | 260 mm |
| Weight | 23.291 LB |
| EAN or UPC | 4012801307963 |

