- 260 mm Sleeve Bore x 131 mm Long
- Removal Nut HML60T
- Use w/Bearing Series 21300K, 23000K
- 280 mm Bearing Bore
| Bearing Series | 21300K Series, 23000K Series |
| Threads per Inch | N/A |
| Thread Pitch | N/A |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | HML60T |
| Length | 131.000 mm |
| Bearing Bore | 280 mm |
| Thread Size | TR300 |
| Sleeve Bore | 260 mm |
| Weight | 25.793 LB |
| EAN or UPC | 4012801307994 |

