- 150 mm Sleeve Bore x 103 mm Long
- Removal Nut KM34
- Use w/Bearing Series 22200K, 23100K
- 160 mm Bearing Bore
| Bearing Bore | 160 mm |
| Sleeve Taper | 1:12 |
| Length | 103.000 mm |
| Thread Size | M170 |
| Bearing Series | 22200K Series, 23100K Series |
| Thread Pitch | 3 mm |
| Sleeve Bore | 150 mm |
| Withdrawal Nut | KM34 |
| Threads per Inch | N/A |
| Weight | 7.076 LB |
| EAN or UPC | 4012801308106 |

