- Withdrawal Sleeve
- 240 mm Sleeve Bore
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Thread Pitch | N/A |
| Thread Size | TR260 |
| Sleeve Bore | 240 mm |
| Bearing Series | 22200K Series, 23100K Series |
| Bearing Bore | 240 mm |
| Withdrawal Nut | HM52T |
| Length | 154.000 mm |
| Weight | 26.455 LB |
| EAN or UPC | 4012801308182 |

