- Withdrawal Sleeve
- 320 mm Sleeve Bore
| Thread Size | TR350 |
| Bearing Bore | 320 mm |
| Bearing Series | 22200K Series, 23100K Series |
| Thread Pitch | N/A |
| Sleeve Bore | 320 mm |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | HM70T |
| Length | 209.000 mm |
| Threads per Inch | N/A |
| Weight | 54.233 LB |
| EAN or UPC | 4012801308304 |

