- Withdrawal Sleeve
- 150 mm Sleeve Bore
| Thread Pitch | 3 mm |
| Bearing Bore | 160 mm |
| Sleeve Taper | 1:12 |
| Thread Size | M180 |
| Length | 124.000 mm |
| Withdrawal Nut | KM36 |
| Bearing Series | 22300K Series, 23200K Series |
| Threads per Inch | N/A |
| Sleeve Bore | 150 mm |
| Weight | 8.818 LB |
| EAN or UPC | 4012801208796 |

