- Withdrawal Sleeve
- 180 mm Sleeve Bore
| Thread Size | TR210 |
| Withdrawal Nut | HM42T |
| Bearing Bore | 190 mm |
| Length | 145.000 mm |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 180 mm |
| Threads per Inch | N/A |
| Bearing Series | 22300K Series, 23200K Series |
| Thread Pitch | N/A |
| Weight | 13.315 LB |
| EAN or UPC | 4012801308434 |

