- Withdrawal Sleeve
- 190 mm Sleeve Bore
| Bearing Bore | 200 mm |
| Threads per Inch | N/A |
| Bearing Series | 22300K Series, 23200K Series |
| Thread Pitch | N/A |
| Thread Size | TR220 |
| Withdrawal Nut | HM44T |
| Length | 153.000 mm |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 190 mm |
| Weight | 14.881 LB |
| EAN or UPC | 4012801308458 |

