- 340 mm Sleeve Bore x 274 mm Long
- Removal Nut HM80T
- Use w/Bearing Series 22300K, 23200K
- 360 mm Bearing Bore
| Sleeve Taper | 1:12 |
| Sleeve Bore | 340 mm |
| Thread Pitch | N/A |
| Bearing Series | 22300K Series, 23200K Series |
| Threads per Inch | N/A |
| Thread Size | TR400 |
| Withdrawal Nut | HM80T |
| Bearing Bore | 360 mm |
| Length | 274.000 mm |
| Weight | 91.5 LB |
| EAN or UPC | 4012801308533 |

