- Withdrawal Sleeve
- 70 mm Sleeve Bore
| Length | 68.000 mm |
| Threads per Inch | N/A |
| Sleeve Bore | 70 mm |
| Bearing Bore | 75 mm |
| Withdrawal Nut | KM17 |
| Thread Pitch | 2 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Size | M85 |
| Sleeve Taper | 1:12 |
| Weight | 1.102 LB |
| EAN or UPC | 4012801208871 |

