- Withdrawal Sleeve
- 85 mm Sleeve Bore
| Length | 79.000 mm |
| Sleeve Taper | 1:12 |
| Thread Pitch | 2 mm |
| Bearing Bore | 90 mm |
| Thread Size | M100 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Threads per Inch | N/A |
| Sleeve Bore | 85 mm |
| Withdrawal Nut | KM20 |
| Weight | 1.763 LB |
| EAN or UPC | 4012801208901 |

