- Withdrawal Sleeve
- 95 mm Sleeve Bore
| Thread Pitch | 2 mm |
| Bearing Bore | 100 mm |
| Threads per Inch | N/A |
| Length | 90.000 mm |
| Withdrawal Nut | KM22 |
| Thread Size | M110 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Sleeve Bore | 95 mm |
| Sleeve Taper | 1:12 |
| Weight | 2.204 LB |
| EAN or UPC | 4012801208925 |

