- Withdrawal Sleeve
- 105 mm Sleeve Bore
| Threads per Inch | N/A |
| Thread Size | M125 |
| Bearing Bore | 110 mm |
| Sleeve Bore | 105 mm |
| Sleeve Taper | 1:12 |
| Thread Pitch | 2 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Withdrawal Nut | KM25 |
| Length | 98.000 mm |
| Weight | 2.98 LB |
| EAN or UPC | 4012801208932 |

