- Withdrawal Sleeve
- 115 mm Sleeve Bore
| Bearing Bore | 120 mm |
| Thread Pitch | 2 mm |
| Thread Size | M135 |
| Withdrawal Nut | KM27 |
| Sleeve Bore | 115 mm |
| Length | 105.000 mm |
| Sleeve Taper | 1:12 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Threads per Inch | N/A |
| Weight | 3.526 LB |
| EAN or UPC | 4012801208949 |

