- Withdrawal Sleeve
- 125 mm Sleeve Bore
| Sleeve Bore | 125 mm |
| Length | 115.000 mm |
| Threads per Inch | N/A |
| Bearing Bore | 130 mm |
| Withdrawal Nut | KM29 |
| Thread Size | M145 |
| Thread Pitch | 2 mm |
| Sleeve Taper | 1:12 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Weight | 4.409 LB |
| EAN or UPC | 4012801208963 |

