- Withdrawal Sleeve
- 145 mm Sleeve Bore
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Pitch | 3 mm |
| Bearing Bore | 150 mm |
| Withdrawal Nut | KM33 |
| Thread Size | M165 |
| Sleeve Taper | 1:12 |
| Length | 135.000 mm |
| Sleeve Bore | 145 mm |
| Threads per Inch | N/A |
| Weight | 6.215 LB |
| EAN or UPC | 4012801208994 |

