- Withdrawal Sleeve
- 125 mm Sleeve Bore
| Bearing Series | 21300K Series, 23000K Series |
| Thread Pitch | 2 mm |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | KM28 |
| Thread Size | M140 |
| Threads per Inch | N/A |
| Length | 67.000 mm |
| Bearing Bore | 130 mm |
| Sleeve Bore | 125 mm |
| Weight | 2.019 LB |
| EAN or UPC | 4012801209021 |

