- Withdrawal Sleeve
- 135 mm Sleeve Bore
| Bearing Bore | 140 mm |
| Threads per Inch | N/A |
| Length | 68.000 mm |
| Sleeve Taper | 1:12 |
| Thread Pitch | 2 mm |
| Withdrawal Nut | KM30 |
| Thread Size | M150 |
| Bearing Series | 21300K Series, 23000K Series |
| Sleeve Bore | 135 mm |
| Weight | 2.226 LB |
| EAN or UPC | 4012801209038 |

