- Withdrawal Sleeve
- 45 mm Sleeve Bore
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Length | 35.000 mm |
| Thread Pitch | 2 mm |
| Withdrawal Nut | KM11 |
| Sleeve Bore | 45 mm |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series |
| Bearing Bore | 50 mm |
| Thread Size | M55 |
| Weight | 0.304 LB |
| EAN or UPC | 4012801166966 |

