- Withdrawal Sleeve
- 50 mm Sleeve Bore
| Thread Size | M60 |
| Sleeve Taper | 1:12 |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series |
| Bearing Bore | 55 mm |
| Withdrawal Nut | KM12 |
| Length | 37.000 mm |
| Threads per Inch | N/A |
| Sleeve Bore | 50 mm |
| Thread Pitch | 2 mm |
| Weight | 0.354 LB |
| EAN or UPC | 4012801166973 |

