- Withdrawal Sleeve
- 105 mm Sleeve Bore
| Sleeve Bore | 105 mm |
| Bearing Bore | 110 mm |
| Sleeve Taper | 1:12 |
| Bearing Series | 22200K Series, 23100K Series |
| Threads per Inch | N/A |
| Length | 68.000 mm |
| Thread Size | M120 |
| Withdrawal Nut | KM24 |
| Thread Pitch | 2 mm |
| Weight | 1.706 LB |
| EAN or UPC | 4012801209090 |

