- Withdrawal Sleeve
- 135 mm Sleeve Bore
| Sleeve Taper | 1:12 |
| Bearing Series | 22200K Series, 23100K Series |
| Length | 83.000 mm |
| Threads per Inch | N/A |
| Bearing Bore | 140 mm |
| Sleeve Bore | 135 mm |
| Thread Size | M150 |
| Withdrawal Nut | KM30 |
| Thread Pitch | 2 mm |
| Weight | 2.821 LB |
| EAN or UPC | 4012801306980 |

