- Withdrawal Sleeve
- 90 mm Sleeve Bore
| Length | 57.000 mm |
| Bearing Bore | 95 mm |
| Withdrawal Nut | KM21 |
| Threads per Inch | N/A |
| Thread Size | M105 |
| Sleeve Bore | 90 mm |
| Thread Pitch | 2 mm |
| Sleeve Taper | 1:12 |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series |
| Weight | 1.19 LB |
| EAN or UPC | 4012801307079 |

